Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Modified Bottoming 3 Flutes
Mfr # 1103600408
Zoro # G0627711
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size #8-32
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 1103600408
- Zoro # G0627711
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2.380" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Thread Size | #8-32 |
Square Size | 0.1640 in |
Shank Length | 1 7/16 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- GEARWRENCH 26PC SAEMETRIC LONG ARM HEX KEY SET (KDT83504)
- APEX TOOL GROUP GEAR WR TAP & DIE DRVR 5pc SET (GWR3880)
- BOSCH Bosch 85285 Router Bit, 1/4 in Dia Shank, 1-Cutter, Carbide (85285MC)
- OSG Spiral Point Tap, Plug, 3 (2841901)
- OSG Spiral Point Tap, Plug 3 Flutes (31402201)
- OSG Spiral Point Tap, Plug, 3 (1105610608)
- OSG Spiral Point Tap, Plug, 3 (2891001)
- OSG Spiral Point Tap, Plug 3 Flutes (2895108)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- OSG Spiral Point Tap Plug, 3 Flutes (2832201)
- Osg Taps