Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Modified Bottoming, 2 Flutes
Mfr # 1301900103
Zoro # G9278823
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Modified Bottoming
- Number of Flutes 2
- Tap Finish Black Oxide
- Tap Style Spiral Flute
Product Information
- Brand Osg
- MFR # 1301900103
- Zoro # G9278823
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Overall Length | 1 3/4 in |
Thread Length | 3/8 in |
Tap Size | #2 |
Shank Dia. | 9/64 in |
Thread Size | #2-56 |
Tap Length Standard | DIN |
Square Size | 0.1090 in |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 1.80 mm |
55% Thread Drill Size | #49 |
75% Thread Drill Size | 1.73 |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
Size | #2 |
Description
Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831106)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 3/8-16 (PNT600-01-616R)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- OSG Spiral Point Tap, Plug, 2 (1212800)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1207100)
- OSG Spiral Point Tap, Plug, 0 (1651003108)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Nitride (1101600103)
- OSG Spiral Point Tap, Plug 2 Flutes (2812408)
- OSG Spiral Point Tap, Plug 2 Flutes (1591208)
- Osg Spiral Point 2-Flute Taps