Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright
Mfr # 2888300
Zoro # G3377717
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- List Number 288
Product Information
- Brand Osg
- MFR # 2888300
- Zoro # G3377717
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D5 |
Overall Length | 63.00 mm |
Shank Dia. | 6.47 mm |
Thread Length | 16.00 mm |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.85 mm |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Shank Length | 37.00 mm |
Size | M6 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX 12" Tamper Shank (48-62-4092)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Socket (SHD22121)
- OSG Spiral Point Tap Plug, 3 Flutes (2888301)
- OSG Spiral Point Tap Plug, 3 Flutes (2890800)
- OSG Spiral Point Tap, Plug 3 Flutes (1713101)
- OSG Spiral Point Tap, Plug 3 Flutes (2893308)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1757308)
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- Osg Taps