Shop All Extension Taps
Osg
Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes
Mfr # 1111800501
Zoro # G9293243
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 152.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 1111800501
- Zoro # G9293243
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 152.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Shank Dia. | 5.00mm |
Thread Length | 22.00mm |
Pitch Diameter Limit | D4 |
Tap Thread Size | M5-0.8 |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
Shank Length | 130.00 mm |
65% Thread Drill Size | 4.30 mm |
Square Size | 3.86 mm |
Size | M5 |
Description
Extension Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 152.00 mm, High Speed Steel, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PC-41 4pc Pro's Choice Set (PC-41)
- CS UNITEC Non Sparking Hammer, Double Face, 0.25 lb, Aluminum Bronze (EX103U-0025A)
- OLFA 9mm Snap-Off Blades, 10PK (5010)
- HHIP 1" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-4000)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635512250)
- OSG Spiral Point Tap, Plug 2 Flutes (1294700)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510426)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- OSG Thread Forming Tap, Bottoming, 0 (8315645)
- OSG Spiral Point Tap Plug, 3 Flutes (1653501308)
- OSG Straight Flute Hand Tap, 7/16"-14, Plug, 4 Flutes, UNC (1291401)
- Osg Extension Taps