Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN
Mfr # 1111501605
Zoro # G9288002
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Overall Length 54.00 mm
Product Information
- Brand Osg
- MFR # 1111501605
- Zoro # G9288002
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M4x0.70 |
Overall Length | 54.00 mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 11.00 mm |
Pitch Diameter Limit | D6 |
Shank Dia. | 4.26 mm |
65% Thread Drill Size | 3.40 mm |
Shank Length | 33.00 mm |
Thread Size | M4x0.7 |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
Square Size | 3.33 mm |
Size | M4 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, TiN, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-3/4" (70mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0234)
- STURTEVANT RICHMONT Box Head, Interchangeable Head, 20mm (809309)
- WERA Torque Screwdriver, 4mm Drive Size (05074826001)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- OSG Spiral Point Tap, Plug 3 Flutes (2881005)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613008)
- OSG Spiral Point Tap, Plug, 3 (1111701308)
- OSG Spiral Point Tap, Plug, 3 (2891001)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- OSG Spiral Point Tap, Plug, 3 (34200701)
- OSG Spiral Point Tap Plug, 3 Flutes (1729801)
- Osg Taps