Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M4-0.7, Modified Bottoming, Metric Coarse, 3 Flutes, Nitride
Mfr # 1311900303
Zoro # G9279033
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Material HSS-E
Product Information
- Brand Osg
- MFR # 1311900303
- Zoro # G9279033
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M4x0.70 |
Tap Dimension Type | Metric |
Overall Length | 63.00 mm |
Tap Size | M4 |
Thread Length | 5.00 mm |
Pitch Diameter Limit | D4 |
Shank Dia. | 4.26 mm |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
Square Size | 3.33 mm |
65% Thread Drill Size | 3.40 mm |
Tap Length Standard | DIN |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 42.00 mm |
Size | M4 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 5.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2"L x 3-5/16"W x 2-3/4"H White (ND-C-White)
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiN (2888305)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- OSG Spiral Point Tap Plug, 3 Flutes (1757801)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- OSG Spiral Point Tap, Plug 0 Flutes (1655500108)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301900503)
- Osg Spiral Point 3-Flute Taps