Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN
Mfr # 1111501105
Zoro # G9287957
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3x0.50
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Material Cobalt
Product Information
- Brand Osg
- MFR # 1111501105
- Zoro # G9287957
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M3x0.50 |
Overall Length | 49.00 mm |
Thread Length | 9.00 mm |
Tap Size | M3 |
Pitch Diameter Limit | D7 |
Tap Dimension Type | Metric |
Shank Dia. | 3.58 mm |
Thread Size | M3x0.5 |
Square Size | 2.79 mm |
75% Thread Drill Size | 2.50 mm |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
Shank Length | 30.00 mm |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Size | M3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, Cobalt, TiN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit H7, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Trowel Notch V Angled 1/8In (20061)
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2 Rs, 9/16in (44336)
- WEILER Drive Arbor, Threaded Shaft- 5/8 (07729)
- BAREBONES LIVING Tool Bag, Gathering Bag - Slate Gray, Slate Gray, Gathering Bag - Slate Gray (GDN-068)
- OSG Spiral Point Tap, Plug, 3 (2833408)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- OSG Spiral Point Tap, Plug, 3 (1101600803)
- OSG Spiral Point Tap, Plug 3 Flutes (1231601)
- OSG Spiral Point Tap, Plug 3 Flutes (1757501)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiN (2888305)
- OSG Spiral Point Tap, Plug, 3 (1306300308)
- Osg Spiral Point 3-Flute Taps