Shop All Extension Taps
Osg
Spiral Point Tap, M22-1.5, Plug, Metric Fine, 4 Flutes
Mfr # 1653008908
Zoro # G0626731
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 200.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Product Information
- Brand Osg
- MFR # 1653008908
- Zoro # G0626731
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 200.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 25.10mm |
Tap Size | M22 |
Thread Length | 30.00mm |
Pitch Diameter Limit | D6 |
Tap Thread Size | M22-1.5 |
55% Thread Drill Size | 20.90 mm |
65% Thread Drill Size | 20.75 mm |
Square Size | 13.28 mm |
Thread Size | M22x1.5 |
Shank Length | 120.00 mm |
75% Thread Drill Size | 20.50 mm |
Description
Extension Tap, Thread Size M22x1.5, Metric Fine, Overall Length 200.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 15mm Size (1EYK5)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-133)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2"R 3/4"D (CC1718)
- DEWALT Impact Wrench, 3/4" (DWMT74271)
- OSG Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (1290801)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652005108)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293801)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Point Tap Plug, 3 Flutes (1653501308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (015131AS)
- Osg Extension Taps