Shop All Extension Taps
Osg
Spiral Point Tap, M16-1.5, Plug, Metric Fine, 4 Flutes
Mfr # 1653007508
Zoro # G0600929
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 160.00mm
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 1653007508
- Zoro # G0600929
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 160.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 12.20mm |
Tap Size | M16 |
Thread Length | 24.00mm |
Pitch Diameter Limit | D6 |
Tap Thread Size | M16-1.5 |
Shank Length | 96.00 mm |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.90 mm |
Thread Size | M16x1.5 |
Square Size | 9.14 mm |
65% Thread Drill Size | 14.70 mm |
Description
Extension Tap, Thread Size M16x1.5, Metric Fine, Overall Length 160.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB2F)
- FREEMAN PMC250 Pneumatic 35 Degree 2-1/2" Metal Connector Nailer (PMC250)
- ATD TOOLS ATD Tools ATD-15015 Locking Welding Clamp Set - 5 Piece (ATD-15015)
- MAKITA Corded Belt Sander, Belt L 21 in, 8.8 A (9903)
- OSG Thread Forming Tap, Bottoming, 0 (8315645)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652005108)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide (1768501)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- OSG Spiral Point Tap, Plug 2 Flutes (1294700)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (1111801301)
- Osg Extension Taps