Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M16-1.5, Plug, Metric Fine, 3 Flutes, TiCN
Mfr # 2892808
Zoro # G7590764
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16x1.50
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 3
- Overall Length 96.00 mm
Product Information
- Brand Osg
- MFR # 2892808
- Zoro # G7590764
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M16x1.50 |
Overall Length | 96.00 mm |
Tap Size | M16 |
Shank Dia. | 12.19 mm |
Thread Length | 24.00 mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D6 |
65% Thread Drill Size | 14.70 mm |
75% Thread Drill Size | 14.50 mm |
Square Size | 9.14 mm |
Shank Length | 60.00 mm |
Thread Size | M16x1.5 |
55% Thread Drill Size | 14.90 mm |
Drill Bit Size | 14.44 mm, 14.54 mm, 14.64 mm, 14.73 mm, 14.83 mm |
Size | M16 |
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 96.00 mm, HSS-E, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Offset Key Wrench, T25 (000970725)
- J.W. WINCO GN453.2-25-32-1/4X20-55 Rubber Bumper Cone, Stainless Tapped (453.2-25-32-1/4-55)
- CENTURY DRILL & TOOL 11/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26222)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4525)
- OSG Spiral Point Tap, Plug, 3 (1730605)
- OSG Spiral Point Tap Plug, 3 Flutes (2856601)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506908)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, TiN (2630805)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57220)
- Osg Spiral Point 3-Flute Taps