Shop All Extension Taps
Osg
Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes
Mfr # 1653007008
Zoro # G0600938
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Product Information
- Brand Osg
- MFR # 1653007008
- Zoro # G0600938
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 150.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 10.90mm |
Tap Size | M14 |
Thread Length | 24.00mm |
Pitch Diameter Limit | D6 |
Tap Thread Size | M14-1.5 |
55% Thread Drill Size | 12.90 mm |
75% Thread Drill Size | 12.50 mm |
Square Size | 8.17 mm |
65% Thread Drill Size | 1/2 in |
Thread Size | M14x1.5 |
Shank Length | 90.00 mm |
Description
Extension Tap, Thread Size M14x1.5, Metric Fine, Overall Length 150.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Sheath (GDN-044)
- DRILL AMERICA #4/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4/0)
- HYDE Value Series 1.5 in. W X 7-1/2 in. L Carbon Steel Stiff Putty Knife (04151)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- OSG Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, V (1652006708)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293701)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (138007 1/4-28)
- Osg Extension Taps