Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, TiCN
Mfr # 2892508
Zoro # G7468815
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14x1.50
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 3
- Tap Size M14
Product Information
- Brand Osg
- MFR # 2892508
- Zoro # G7468815
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M14x1.50 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Thread Length | 24.00 mm |
Pitch Diameter Limit | D6 |
Shank Dia. | 10.89 mm |
Overall Length | 91.00 mm |
Shank Length | 55.00 mm |
Square Size | 8.18 mm |
75% Thread Drill Size | 12.50 mm |
Drill Bit Size | 12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm |
Thread Size | M14x1.5 |
55% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 1/2 in |
Size | M14 |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 91.00 mm, HSS-E, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- INGERSOLL-RAND Air Digger, 2350 BPM, 45.0 CFM (93LA1)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- OSG Spiral Point Tap Plug, 3 Flutes (1757601)
- OSG Spiral Point Tap, Plug, 3 (2817908)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- OSG Spiral Point Tap, M4-0.7, Modified Bottoming, Metric Coarse, 3 Flutes, Nitride (1311900303)
- OSG Spiral Point Tap Plug, 3 Flutes (1115810508)
- Osg Taps