Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright
Mfr # 1983000
Zoro # G9292762
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14x1.25
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 3
- List Number 142
Product Information
- Brand Osg
- MFR # 1983000
- Zoro # G9292762
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M14x1.25 |
Overall Length | 91.00 mm |
Pitch Diameter Limit | D5 |
Tap Dimension Type | Metric |
Shank Dia. | 10.89 mm |
Tap Size | M14 |
Thread Length | 25.00 mm |
Thread Size | M14x1.25 |
Shank Length | 54.00 mm |
Square Size | 8.18 mm |
Size | M14 |
Description
Spiral Point Tap, Thread Size M14x1.25, Metric Fine, Overall Length 91.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.00 mm, Thread Limit D5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Pro-Series 5/8" Sk16 Lyndex Style Collet (3901-5464)
- JET Slt-330F, Folding Handle, 330-Lb. Capaci (140771)
- SLICE Scraper, Single Edge Razor, 2 3/5 in W (10593)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- OSG Spiral Point Tap, Plug, 3 (1983001)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- OSG Spiral Point Tap Plug, 3 Flutes (2893901)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- OSG Spiral Point Tap, Plug, 3 (1101506305)
- OSG Spiral Point Tap, Plug, 3 (1700201)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505805)
- Osg Taps