Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes, TiN
Mfr # 1111504605
Zoro # G9288307
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 3
- List Number 11115
- Pitch Diameter Limit D9
Product Information
- Brand Osg
- MFR # 1111504605
- Zoro # G9288307
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.25 |
Pitch Diameter Limit | D9 |
Thread Length | 19.00 mm |
Shank Dia. | 9.67 mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00 mm |
Thread Size | M10x1.25 |
Shank Length | 39.00 mm |
Drill Bit Size | 8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm |
Square Size | 7.26 mm |
75% Thread Drill Size | 0.3438 in |
55% Thread Drill Size | 9.10 mm |
65% Thread Drill Size | 8.90 mm |
Size | M10 |
Description
Spiral Point Tap, Thread Size M10x1.25, Metric Fine, Overall Length 74.00 mm, Cobalt, TiN, Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit H9, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 14mm Standard Metric Combinati (CMMT42918)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92121)
- MILWAUKEE TOOL Packout Large Wall Plate (ML48-22-8487)
- CRAWFORD PRODUCTS MULTI-TOOL HANGERS 2PK (CMDH2-6)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- OSG Spiral Point Tap, Plug 3 Flutes (2517801)
- OSG Spiral Point Tap, Plug, 3 (1983600)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700508)
- OSG Spiral Point Tap, Plug, 3 (1731305)
- OSG Spiral Point Tap Plug, 3 Flutes (1214001)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- Osg Spiral Point 3-Flute Taps