Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Bottoming, 3 Flutes
Mfr # 1231700
Zoro # G9666562
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Number of Flutes 3
- Overall Length 2 29/32 in
- Thread Length 3/4 in
Product Information
- Brand Osg
- MFR # 1231700
- Zoro # G9666562
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2 29/32 in |
Thread Length | 3/4 in |
Shank Dia. | 3/16 in |
Tap Size | 3/8" |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 0.3125 in |
Shank Length | 1 5/8 in |
Square Size | 0.2850 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046R)
- STARRETT Steel Professional Framing Square, 24" x 16" (FS-24)
- URREA 3/8"drive, 1/2 in, 6 point SAE deep socket. (5016H)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- OSG Spiral Point Tap, Plug 3 Flutes (34400508)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510805)
- OSG Spiral Point Tap, Plug 3 Flutes (1741705)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506508)
- OSG Spiral Point Tap, Plug, 3 (1651501308)
- Osg Taps