Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Bottoming 2 Flutes
Mfr # 1207100
Zoro # G9666632
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Tap Chamfer Bottoming
- Number of Flutes 2
- Tap Size #5
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1207100
- Zoro # G9666632
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Tap Size | #5 |
Shank Dia. | 9/64 in |
Thread Length | 5/16 in |
Overall Length | 1 29/32 in |
Shank Length | 1 9/32 in |
Drill Bit Size | 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in |
Thread Size | #5-40 |
55% Thread Drill Size | #36 |
75% Thread Drill Size | #39 |
65% Thread Drill Size | #37 |
Square Size | 0.1090 in |
Size | #5 |
Description
Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (384017)
- TEKTON Stubby Combination Wrench Set with Pouch, 20-Piece (5/16-3/4 in., 8-19 mm) (WCB94601)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm -1.25 (8337)
- ZORO SELECT Carbide End Mill, 17/64In, 4F, Single, 2-1/2 (206-001136)
- OSG Spiral Point Tap Modified Bottoming, 2 Flutes (1301900103)
- OSG Spiral Point Tap, Plug 2 Flutes (1981008)
- OSG Spiral Point Tap, Plug 2 Flutes (2885305)
- OSG Spiral Point Tap, Bottoming, 2 (1205500)
- OSG Spiral Point Tap, Plug, 2 (2888200)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212500)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- Osg Taps