Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN
Mfr # 1757308
Zoro # G5568744
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Pitch Diameter Limit H3
Product Information
- Brand Osg
- MFR # 1757308
- Zoro # G5568744
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Shank Dia. | 5/64 in |
Thread Length | 3/8 in |
Overall Length | 2 3/32 in |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 11/32 in |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, VC-10, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx® Bit Socket Set (80725)
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 11 250)
- ASTRO PNEUMATIC Orbital Sander, 6" (325P)
- KEO 1/4 x 120 deg HSS 6FLT Countersink (55102)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- OSG Spiral Point Tap, Plug, 3 (1741405)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510205)
- OSG Spiral Point Tap Plug, 3 Flutes (2892308)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5519 -REPLACE EDP#72623B)
- Osg Taps