Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN
Mfr # 1730308
Zoro # G2695427
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1730308
- Zoro # G2695427
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Thread Length | 3/8 in |
Pitch Diameter Limit | H3 |
Tap Size | #8 |
Overall Length | 2 3/32 in |
Shank Dia. | 5/64 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 11/32 in |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Torx® Head, T45 Long Bit, Chrome Finish Socket (D006745)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Black Oxide Finish (J5250HTCBL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #25 (54035)
- RIDGID Filter, Filter, Wet (40158)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- OSG Spiral Point Tap, Plug, 3 (1730305)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506208)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- OSG Spiral Point Tap, Plug, 3 (1982601)
- Osg Spiral Point 3-Flute Taps