Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN
Mfr # 1217808
Zoro # G9666937
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 1217808
- Zoro # G9666937
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 7/16 in |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Overall Length | 2 1/4 in |
Shank Dia. | 5/64 in |
Tap Size | #8 |
Square Size | 0.1310 in |
Shank Length | 1 13/32 in |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK KNIVES 110 Folding Hunter Black 420 HC Stainless Steel 8.63" Folding Knife (9210)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/2"-13 (T/A54727)
- APEX TOOL GROUP Mm 1/2" Dr 3" Extension (120740)
- IRWIN Straight Flute Hand Tap Plug, 3 Flutes (1712ZR)
- OSG Spiral Point Tap Plug, 2 Flutes (1208800)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Oxide (1772201)
- OSG Spiral Point Tap Plug, 2 Flutes (1212400)
- OSG Spiral Point Tap, Plug 2 Flutes (1830800)
- OSG Spiral Point Tap Plug, 2 Flutes (1210601)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- Osg Taps