Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN
Mfr # 1105614208
Zoro # G9283197
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Number of Pieces 1
Product Information
- Brand Osg
- MFR # 1105614208
- Zoro # G9283197
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Thread Length | 1 5/16 in |
Overall Length | 4 21/32 in |
Tap Dimension Type | Inch |
Shank Dia. | 11/32 in |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 19.50 mm |
Shank Length | 2 25/32 in |
Drill Bit Size | 0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in |
55% Thread Drill Size | 51/64 in |
65% Thread Drill Size | 25/32 in |
Thread Size | 7/8"-9 |
Square Size | 0.5220 in |
Size | 7/8 |
Details
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 21/32 in, VC-10, TiCN, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM (GP3319S)
- PRECISION BRAND Tool Black, Liquid Kit, Blue (45126)
- GUARDAIR Ergonomic Air Gun, 6" Extension (LZR600006AA)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- Osg Spiral Point 4-Flute Taps