Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, TiN
Mfr # 2630805
Zoro # G3666345
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiN
- Thread Length 5/8 in
Product Information
- Brand Osg
- MFR # 2630805
- Zoro # G3666345
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Thread Length | 5/8 in |
Tap Dimension Type | Inch |
Shank Dia. | 5/32 in |
Pitch Diameter Limit | Not Rated |
Tap Size | 5/16" |
Overall Length | 3 17/32 in |
Shank Length | 2 5/32 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Tap Length Standard | DIN |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, HSS-E, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoe Assembly (45-16-0645)
- STARRETT Band Saw Blade, 10 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-10-04)
- INGERSOLL-RAND Heavy Duty Air Chisel Scaler, 4000BPM, 1.06"Stroke, 0.94"Bore (182L)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.5000" (1/2), Neck Length: 1" (994732)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- OSG Spiral Point Tap Plug, 3 Flutes (1707901)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, TiCN (1105612708)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (2894508)
- OSG Spiral Point Tap, Plug 3 Flutes (2818408)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- Osg Taps