Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Oxide
Mfr # 2816401
Zoro # G3427715
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 2816401
- Zoro # G3427715
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Size | #4 |
Thread Length | 1/4 in |
Tap Dimension Type | Inch |
Overall Length | 1 27/32 in |
Pitch Diameter Limit | H5 |
Shank Dia. | 9/64 in |
Square Size | 0.1090 in |
55% Thread Drill Size | 3/32 in |
65% Thread Drill Size | 2.30 mm |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
Size | #4 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bin Cup Set For I-BOXX-72, PCS 10 (ORG72-10)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22878)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX4)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- OSG Spiral Point Tap, Bottoming, 2 (1205500)
- OSG Spiral Point Tap Plug, 2 Flutes (2005000)
- OSG Spiral Point Tap, Plug 2 Flutes (2006600)
- OSG Spiral Point Tap, Plug, 2 (2812401)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNJF, 2 Flutes, TiCN (VTSPO5073)
- Osg Taps