Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, TiCN
Mfr # 1651502708
Zoro # G3719699
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Number of Flutes 3
- 75% Thread Drill Size 8.50 mm
- Tap Size 3/8"
Product Information
- Brand Osg
- MFR # 1651502708
- Zoro # G3719699
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
Tap Size | 3/8" |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
55% Thread Drill Size | 11/32 in |
Thread Length | 3/4 in |
Thread Size | 3/8"-24 |
Shank Dia. | 3/16 in |
Tap Length Standard | DIN |
Square Size | 0.2850 in |
65% Thread Drill Size | R |
Overall Length | 3 17/32 in |
Shank Length | 2 5/32 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 17/32 in, VC-10, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size #21, List Num 550, Drill Point Angle 135 Deg, Cobalt (46691)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70257)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- OSG Spiral Point Tap, Plug, 3 (34400901)
- OSG Spiral Point Tap, Plug 3 Flutes (1230200)
- OSG Spiral Point Tap Plug, 3 Flutes (1730608)
- OSG Spiral Point Tap Plug, 3 Flutes (1729801)
- OSG Spiral Point Tap, Plug 3 Flutes (1776401)
- OSG Spiral Point Tap, Plug 3 Flutes (34200508)
- Osg Taps