Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #3-56, Plug, UNF, 2 Flutes, Oxide
Mfr # 1206201
Zoro # G9667113
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-56
- Tap Chamfer Plug
- Number of Flutes 2
- Shank Dia. 9/64 in
- Tap Size #3
Product Information
- Brand Osg
- MFR # 1206201
- Zoro # G9667113
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #3-56 |
Shank Dia. | 9/64 in |
Tap Size | #3 |
Thread Length | 1/2 in |
Overall Length | 1 7/8 in |
65% Thread Drill Size | 2.13 mm |
55% Thread Drill Size | #44 |
Drill Bit Size | 0.0804 in, 0.0816 in, 0.0828 in, 0.0839 in, 0.0851 in |
Square Size | 0.1100 in |
75% Thread Drill Size | #46 |
Thread Size | #3-56 |
Shank Length | 1 5/16 in |
Size | #3 |
Description
Spiral Point Tap, Thread Size #3-56, UNF, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 25mm 6 pt Metric Socket, 6 Points (J07525M)
- EVOLUTION 1" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT100L)
- RENNSTEIG Screw Extractor Double Edged Size 7 (9R 471 007 3)
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (2880601)
- OSG Spiral Point Tap, Plug, 2 Flutes (7002600)
- OSG Spiral Point Tap, Plug, 2 (1206001)
- OSG Spiral Point Tap, Plug 2 Flutes (1630001)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13152)
- Osg Taps