Shop All Extension Taps
Osg
Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes
Mfr # 1295001
Zoro # G9293094
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1295001
- Zoro # G9293094
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Thread Length | 1" |
Tap Thread Size | 1/4"-20 |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Square Size | 0.1900 in |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Tap Length Standard | ANSI |
Shank Length | 4 63/64 in |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6-1/2" Interchangeable Tip Internal Snap Ring Pliers (445)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #43 (C13165)
- MITUTOYO Digital Micrometer, 2 to 3", Ratchet (193-213)
- DEWALT Angle Grinder (DWMT70782)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293701)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652006508)
- OSG Spiral Point Tap, Plug 2 Flutes (1294600)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1653002108)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- Osg Extension Taps