Shop All Spiral Point Taps
Osg
Spiral Point Tap, #12-24, Plug, 3 Flutes
Mfr # 1651501408
Zoro # G7522313
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material VC-10
- Tap Finish TiCN
Product Information
- Brand Osg
- MFR # 1651501408
- Zoro # G7522313
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #12-24 |
Tap Size | #12 |
Thread Length | 1/2 in |
Shank Dia. | 7/64 in |
Overall Length | 3 1/8 in |
75% Thread Drill Size | 4.45 mm |
55% Thread Drill Size | #13 |
Drill Bit Size | 0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in |
Square Size | 0.1640 in |
Shank Length | 1 15/16 in |
Tap Length Standard | DIN |
Thread Size | #12-24 |
65% Thread Drill Size | 4.60 mm |
Size | #12 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 3 1/8 in, VC-10, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (2880401)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- KRAFT TOOL Bodark Wood Hand Float, 16"x2-1/4 (CF642)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- OSG Spiral Point Tap , M4x0.50 , Modified Bottom, Semi-Bottom , 3 Flutes (1651000208)
- OSG Spiral Point Tap, 1/2"-13, Plug, 3 Flutes (1651503308)
- OSG Spiral Point Tap, #6-32, Plug, 3 Flutes (1651500608)
- OSG Spiral Point Tap , M10x1.00 , Modified Bottom, Semi-Bottom , 3 Flutes (1651001108)
- OSG Spiral Point Tap, 3/4"-16, Plug, 3 Flutes (1651504708)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- DRILLCO 3/8-16, NITRO SPIRAL POINT TAPS - 2100N (21N124CP)
- Osg Taps