Shop All Spiral Point Taps
Osg
Spiral Point Tap, 1/2"-13, Plug, 3 Flutes
Mfr # 1651503308
Zoro # G7617705
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 1/2"
- Tap Finish TiCN
Product Information
- Brand Osg
- MFR # 1651503308
- Zoro # G7617705
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Overall Length | 4 5/16 in |
Shank Dia. | 11/64 in |
Thread Length | 7/8 in |
Tap Length Standard | DIN |
Square Size | 0.2740 in |
75% Thread Drill Size | 0.4219 in |
Shank Length | 2 31/32 in |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
55% Thread Drill Size | 11.30 mm |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 5/16 in, VC-10, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80307D2B72285)
- KO-KEN Adaptor 3/8 Square 37.5mm Ball type 1/2 Sq. Drive (14433A-B)
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (361131)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B)
- OSG Spiral Point Tap, 3/4"-16, Plug, 3 Flutes (1651504708)
- OSG Spiral Point Tap, #12-24, Plug, 3 Flutes (1651501408)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- OSG Spiral Point Tap , M4x0.50 , Modified Bottom, Semi-Bottom , 3 Flutes (1651000208)
- OSG Spiral Point Tap, #8-32, Plug, 3 Flutes (1651500908)
- OSG Spiral Point Tap , M10x1.00 , Modified Bottom, Semi-Bottom , 3 Flutes (1651001108)
- REGAL CUTTING TOOLS 1/2-13 H3 3 Flt. Bottom Spiral Point Tap (099409AS)
- Osg Spiral Point Taps