Shop All Straight Flute 3-Flute Taps
Osg
Spiral Point Tap, #10-32, Plug, 3 Flutes
Mfr # 1101501605
Zoro # G0610261
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Thread Length 1/2 in
- Overall Length 2 11/32 in
- Tap Chamfer Plug
- Tap Material Cobalt
Product Information
- Brand Osg
- MFR # 1101501605
- Zoro # G0610261
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 1/2 in |
Overall Length | 2 11/32 in |
Shank Dia. | 3/32 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Thread Size | #10-30 |
Shank Length | 1 11/32 in |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1510 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Description
Spiral Point Tap, Thread Size #10-30, UNF, Overall Length 2 11/32 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- CHICAGO PNEUMATIC Air Flex 1/2 NPT 74 cfm Swivel (8940171567)
- INSIZE Digital Caliper, 0-4-24"/10-600mm Range (1179-600)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (22611)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1810900)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- Osg Taps