Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Plug 3 Flutes
Mfr # 5007008
Zoro # G9281097
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiCN
- Thread Length 15/16 in
Product Information
- Brand Osg
- MFR # 5007008
- Zoro # G9281097
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Thread Length | 15/16 in |
Tap Size | 1/2" |
Overall Length | 3 11/32 in |
Shank Dia. | 23/64 in |
65% Thread Drill Size | 11.00 mm |
Square Size | 0.2740 in |
Shank Length | 1 7/16 in |
75% Thread Drill Size | 0.4219 |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pivot Shoe Assembly (45-16-0495)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Thru, Locking Tap, Steel (GN5C----F4-L-21)
- OSG Spiral Flute Tap, Bottoming, 3 (2988201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2940200)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716708)
- OSG Spiral Flute Tap, Bottoming, 3 (2988301)
- OSG Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, Oxide (2991401)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9014)
- Osg Taps