Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Plug, 3
Mfr # 1985405
Zoro # G9281176
original price:
$20.66
15% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiN
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 1985405
- Zoro # G9281176
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4x0.70 |
Thread Length | 10.00 mm |
Overall Length | 54.00 mm |
Shank Dia. | 4.26 mm |
Tap Size | M4 |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 |
55% Thread Drill Size | 3.50 mm |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
Shank Length | 35.00 mm |
Square Size | 3.33mm |
65% Thread Drill Size | 3.40 mm |
Size | M4 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, High Speed Steel, TiN, Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Hard Cable Ratchet Cutter (8690FH)
- REED Ratchet Wrench, For Use With: RG6HDCOMBO Roll Groover, 1/2 in Square, Bent Handle (RGCRCT)
- MILWAUKEE TOOL Large Angle Grinder Cut Shroud, 7/9 in. (49-40-6120)
- PALADIN TOOLS Crimper 1300 Frame (PA1302)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2992308)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1714301)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413301)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1752401)
- OSG Spiral Flute Tap, M8-1.25, Plug, 3 Flutes, Metric Coarse (1315900508)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2907401)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- Osg Spiral Flute 3-Flute Taps