Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 4 Flutes
Mfr # 1645520258
Zoro # G9271236
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20x2.50
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 4
- Tap Finish TiN
- Overall Length 140.00 mm
Product Information
- Brand Osg
- MFR # 1645520258
- Zoro # G9271236
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20x2.50 |
Overall Length | 140.00 mm |
Thread Length | 25.00 mm |
Shank Dia. | 16.56 mm |
Tap Size | M20 |
65% Thread Drill Size | 45/64 in |
Square Size | 12.42mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 17.50 |
55% Thread Drill Size | 18.20 mm |
Drill Bit Size | 17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm |
Shank Length | 78.20 mm |
Thread Size | M20x2.5 |
Size | M20 |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, TiN, Thread Length 25.00 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3/16" ER32 Sealed Collets (338202)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (48031)
- AJAX TOOL WORKS CHISEL ZIP GUN SK 4pc SET (AJA9022)
- BETA Extension Bar, 1/4" Drive (008820080)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650007908)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (139601)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- Osg Spiral Flute 4-Flute Taps