Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 4 Flutes
Mfr # 1312601601
Zoro # G9277886
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20x2.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Finish Black Oxide
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 1312601601
- Zoro # G9277886
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20x2.50 |
Overall Length | 140.00 mm |
Shank Dia. | 16.56 mm |
Thread Length | 20.00 mm |
Tap Size | M20 |
55% Thread Drill Size | 18.20 mm |
75% Thread Drill Size | 17.50 |
Thread Size | M20x2.5 |
Shank Length | 67.00 mm |
Drill Bit Size | 17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm |
65% Thread Drill Size | 45/64 in |
Tap Length Standard | DIN |
Square Size | 12.42mm |
Size | M20 |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Thread Length 20.00 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D18, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Universal Razor Edged Scraper Handle (43040)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/2, 2 In Alum (GL8X1500T----01)
- DEWALT Suspenders (DWST550116)
- TECHNIKS TG 100 16mm Collet (04010-16)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- OSG Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes (1650002908)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2233601)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (1650504408)
- Osg Taps