Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 4
Mfr # 1711201
Zoro # G9272453
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Finish Black Oxide
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1711201
- Zoro # G9272453
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Overall Length | 4 1/4 in |
Shank Dia. | 37/64 in |
Thread Length | 3/4 in |
Shank Length | 1 13/16 in |
65% Thread Drill Size | 17.70 mm |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
55% Thread Drill Size | 17.90 mm |
75% Thread Drill Size | 17.50 |
Thread Size | 3/4"-16 |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Powdered Metal, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 17.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Wrench, Single Sided, 1 in Tip, Aluminum Blade (25H-100)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- CAPRI TOOLS 1/4 in 1 HP Air Straight Die Grinder (CP32500)
- ROADPRO Diagonal Multi-Groove Joint Pliers, 10" (RPS5538)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506908)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2933601)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- Osg Spiral Flute 4-Flute Taps