Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 4
Mfr # 1301500701
Zoro # G9276906
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Finish Black Oxide
- Shank Dia. 51/64 in
Product Information
- Brand Osg
- MFR # 1301500701
- Zoro # G9276906
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 51/64 in |
Tap Size | 1" |
Thread Length | 1 in |
Overall Length | 6 9/32 in |
75% Thread Drill Size | 22.25 |
Shank Length | 5 9/32 in |
65% Thread Drill Size | 57/64 in |
Tap Length Standard | DIN |
Drill Bit Size | 0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in |
Square Size | 0.6000 in |
55% Thread Drill Size | 29/32 in |
Thread Size | 1"-8 |
Size | 1 |
Description
Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 9/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 22.25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCM Tapping Chuck Syncrolized 2-23600-40C (23600-40CAT)
- KYOCERA External Grooving Toolholder, KGDR 12C (KGDR12C)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 3/4 in L (54TL69)
- BON TOOL Bon 84-565 Sledge Hammer, 16 Lb, 34" Fiberglass Handle (84-565)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- OSG Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes (1650002908)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- Osg Taps