Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 4
Mfr # 1301402701
Zoro # G9276373
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Finish Black Oxide
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1301402701
- Zoro # G9276373
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Overall Length | 3 29/32 in |
Tap Size | 1/2" |
Thread Length | 9/16 in |
Shank Dia. | 23/64 in |
Shank Length | 2 29/32 in |
65% Thread Drill Size | 11.60 mm |
Square Size | 0.2750 in |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40 |
Tap Length Standard | DIN |
Thread Size | 1/2"-20 |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 29/32 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 11.40, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Angle Check Nut Wrenches, MARTIN TOOLS 601A (601A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056D)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2SQ2)
- MORSE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-5' 4-1/2)
- OSG Spiral Flute Tap, 1"-8, Modified Bottom, Semi-Bottom, 4 Flutes (1650505208)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (2933608)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650008708)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- Osg Taps