Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 34300801
Zoro # G9306236
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Overall Length 86.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric
Product Information
- Brand Osg
- MFR # 34300801
- Zoro # G9306236
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Overall Length | 86.00mm |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 42.00mm |
Pitch Diameter Limit | D4 |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
Shank Length | 36.00 mm |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
Square Size | 6.98 mm |
Description
Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 85.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-05-04-1/2)
- CENTURY DRILL & TOOL Rotary Rasp, Cylinder, 5/8 x 1-3/8 in. (75401)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-20UNF (402324)
- INTERSTATE PNEUMATICS Jack Hammer Hose CU Coupler Safety Pin (CU-P)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986400)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2993501)
- OSG Spiral Flute Tap, Bottoming, 3 (1986408)
- OSG Spiral Flute Tap, Plug, 3 (1431600)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- OSG Spiral Flute Tap, Bottoming, 4 (1316210708)
- Osg Spiral Flute 3-Flute Taps