Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 2940001
Zoro # G2782525
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Style Spiral Flute
Product Information
- Brand Osg
- MFR # 2940001
- Zoro # G2782525
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Thread Length | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
Square Size | 0.1900 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 66 Warehouse Loading Bar (17630)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- RIDGID Wheel, Cutter F119 1 & 2 F/Ci (33115)
- DEWALT Arbors, Hex, 5/8" - 18, Flat (DAH9912PBM)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011008)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1722501)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (2913408)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650502408)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (146008)
- OSG Spiral Flute Tap, Bottoming, 3 (1755101)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (D6423)
- Osg Taps