Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2928000
Zoro # G9279392
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 2928000
- Zoro # G9279392
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 1/4 in |
Tap Size | 1/4" |
Overall Length | 2 1/2 in |
Thread Length | 3/8 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Square Size | 0.1900 in |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper (J2159CRTP)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-53)
- GENERAL TOOLS Pocket Tool Kit, 4 PC (S008)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1754508)
- OSG Spiral Flute Tap, Plug, 3 (1431600)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1722808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1723208)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, Oxide (1723301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2913801)
- Osg Taps