Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2907801
Zoro # G2608602
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Shank Dia. 5/32 in
Product Information
- Brand Osg
- MFR # 2907801
- Zoro # G2608602
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 5/32 in |
Thread Length | 1/4 in |
Overall Length | 2 3/32 in |
Tap Size | #8 |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 |
Shank Length | 1 11/32 in |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Size | #8 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Black Oxide, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel (74720)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG5)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 15/16 in. (101030-0240)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413300)
- OSG Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, Bright (1430600)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511608)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412808)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8009000)
- OSG Spiral Flute Tap, Bottoming, 3 (1413308)
- Osg Taps