Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2230401
Zoro # G3159861
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2230401
- Zoro # G3159861
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 1/4 in |
Thread Length | 3/8 in |
Tap Size | 1/4" |
Overall Length | 3 1/8 in |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 |
55% Thread Drill Size | 5.70 mm |
Shank Length | 1 15/16 in |
Tap Length Standard | DIN |
Square Size | 0.1900 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Thread Size | 1/4"-28 |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 5.45, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Smooth, Square, 3-3/4 in. L (39CE62)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- TRUE TEMPER 20 LB SLEDGE HAMMER WOOD HANDLE (20185600)
- YG-1 TOOL CO Drill (D1GP182010)
- OSG Spiral Flute Tap, Plug, 3 (5003408)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985301)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913401)
- OSG Spiral Flute Tap, M12-1.50, Modified Bottoming, Metric Fine, 3 Flutes (2992200)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413301)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2523C)
- Osg Spiral Flute 3-Flute Taps