Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1723401
Zoro # G2508222
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Shank Dia. 23/64 in
Product Information
- Brand Osg
- MFR # 1723401
- Zoro # G2508222
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 23/64 in |
Tap Size | 1/2" |
Thread Length | 9/16 in |
Overall Length | 3 11/32 in |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.00 mm |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Shank Length | 1 13/32 in |
75% Thread Drill Size | 0.4219 |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500)
- GRAY TOOLS Gray Tools 5.5lb. Dead Blow Hammer (PHD6)
- MILWAUKEE TOOL Socket (45-34-1040)
- WESTWARD Drift Punch, 5/16 In Tip, 10 1/8 In L (2AJC4)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000608)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923408)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2991101)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941008)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1732805)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305713108)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (366162)
- Osg Spiral Flute 3-Flute Taps