Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1716708
Zoro # G9302885
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Overall Length 2-15/16"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.381"
Product Information
- Brand Osg
- MFR # 1716708
- Zoro # G9302885
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
65% Thread Drill Size | J |
Shank Length | 1 43/64 in |
Square Size | 0.2850 in |
75% Thread Drill Size | I |
Description
Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, TiCN, Right Hand, Thread Length 35/64 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP J0 Taper 1/2" Shank Sensitive Hand Drill Feed (3700-0001)
- WESTWARD Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl (13P495)
- HYDRO HANDLE 1 Inch Electroplated Diamond Bit 8 mm Shank (HH1BIT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120R)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305711708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2932401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430500)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (144801)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941001)
- OSG Spiral Flute Tap, Bottoming, 3 (8013000)
- Osg Spiral Flute 3-Flute Taps