Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1714301
Zoro # G9304872
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 1/4"-28
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.318"
Product Information
- Brand Osg
- MFR # 1714301
- Zoro # G9304872
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H2 |
Shank Length | 1 19/32 in |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.2380 in |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Square, #1, 1" L, PK10 (ITSQ11B)
- STARRETT Digital Caliper, 40 In (799AZ-40/1000)
- NANUK CASES Foam Inserts (8 Part) for 970 Case (970-FOAM)
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1713601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2941501)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012508)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511208)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11544)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2217801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991001)
- Osg Spiral Flute 3-Flute Taps