Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1650502508
Zoro # G8577021
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Length 1/2 in
Product Information
- Brand Osg
- MFR # 1650502508
- Zoro # G8577021
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 1/2 in |
Overall Length | 3 29/32 in |
Tap Size | 3/8" |
Shank Dia. | 3/8 in |
Tap Length Standard | DIN |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
65% Thread Drill Size | P |
Square Size | 0.2850 in |
Shank Length | 2 3/8 in |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 0.3125 |
Thread Size | 3/8"-16 |
Size | 3/8 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 29/32 in, Powdered Metal, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0-12" Range, 2" Jaw D, White (1311-12CAL)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- WESTWARD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU9)
- K-TOOL INTERNATIONAL Metric Hex Key Set on a Ring, 10 pcs. (KTI-71480)
- OSG Spiral Flute Tap, Bottoming, 3 (137201)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006308)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145601)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- OSG Spiral Flute Tap, Bottoming, 3 (2985805)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900300)
- Osg Taps