Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1650502408
Zoro # G7608264
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Overall Length 3 29/32 in
Product Information
- Brand Osg
- MFR # 1650502408
- Zoro # G7608264
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 3 29/32 in |
Shank Dia. | 3/8 in |
Thread Length | 1/2 in |
Tap Size | 3/8" |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2850 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 0.3125 |
Shank Length | 2 3/8 in |
65% Thread Drill Size | P |
Size | 3/8 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 29/32 in, Powdered Metal, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 55mm Striking Face Box Wrench, 45° Offset Head (66955)
- EXCEL BLADES #6 Micro Stencil Edge Blade Stencil Knife Replacement Blade 5pcs, 12pk (20006)
- COILHOSE PNEUMATICS Typhoon High Flow Tip w/ FPT (AMAHFN-00F-DL)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 14 In, Aluminum (AM10LNAG)
- OSG Spiral Flute Tap, Bottoming, 3 (136401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923800)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430101)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2992501)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732201)
- Osg Taps