Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1650000708
Zoro # G7593573
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6x0.75
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Tap Style Spiral Flute
Product Information
- Brand Osg
- MFR # 1650000708
- Zoro # G7593573
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6x0.75 |
Shank Dia. | 6.47 mm |
Tap Size | M6 |
Thread Length | 7.00 mm |
Overall Length | 80.00 mm |
Drill Bit Size | 5.22mm, 5.27mm, 5.32mm, 5.37mm, 5.41mm |
55% Thread Drill Size | 5.45 mm |
Shank Length | 50.10 mm |
75% Thread Drill Size | 5.25 |
Tap Length Standard | DIN |
Square Size | 4.85mm |
Thread Size | M6x0.75 |
65% Thread Drill Size | 5.35 mm |
Size | M6 |
Description
Spiral Flute Tap, Thread Size M6x0.75, Metric Fine, Overall Length 80.00 mm, Powdered Metal, TiCN, Thread Length 7.00 mm, 75 Percent Thread Drill Size 5.25, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 27/64 (47727)
- MILWAUKEE TOOL M12 FUEL™ 3/8" Stubby Impact Wrench Kit w M12™ REDLITHIUM™ XC6.0 Bat (2554-22, 48-11-2460)
- EXCEL BLADES 4 in. Machine Square (60020IND)
- ROBERTS Linoleum Roller, 35 Lb (10-935)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990400)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645012205)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- Osg Taps