Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1303900400
Zoro # G0627842
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2.380"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Finish Bright
Product Information
- Brand Osg
- MFR # 1303900400
- Zoro # G0627842
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2.380" |
Tap Size | #8 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Thread Length | 1/4" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Shank Length | 1 7/16 in |
Square Size | 0.1640 in |
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19/64 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement, 6" x 1-1/2" 1/4"R (CF161)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28327)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Material: Rubber (2NNZ6)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900808)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1650500608)
- OSG Spiral Flute Tap Plug, 2 Flutes (1406401)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003108)
- Osg Spiral Flute 2-Flute Taps