Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 11650
Zoro # G9281727
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12x1.75
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Shank Dia. 8.50 mm
Product Information
- Brand Osg
- MFR # 11650
- Zoro # G9281727
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12x1.75 |
Shank Dia. | 8.50 mm |
Overall Length | 82.00 mm |
Thread Length | 21.00 mm |
Tap Size | M12 |
65% Thread Drill Size | 10.50 mm |
Shank Length | 34.00 mm |
55% Thread Drill Size | 27/64 in |
Drill Bit Size | 10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm |
75% Thread Drill Size | 10.30 |
Thread Size | M12x1.75 |
Square Size | 6.50mm |
Tap Length Standard | JIS |
Size | M12 |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 82.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.30, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .500 X .0312 Deep Slotting Key Cutter (57-1220)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (13'6" ZCTGGP23)
- EAZYPOWER 1 Piece Flexible Extension, 3/8" (73613)
- JET Pneumatic R6 Reversible Air Drill 1/2In (JAT-601)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001008)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986901)
- OSG Spiral Flute Tap, Bottoming, 2 (2985005)
- OSG Sp Flute Tap, Mod Bottom, M12x1.75, V Coat (1650001708)
- OSG Spiral Flute Tap, Bottoming, 3 (2987001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1716601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305714608)
- Osg Spiral Flute 3-Flute Taps