Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 11556
Zoro # G2774506
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Tap Style Spiral Flute
Product Information
- Brand Osg
- MFR # 11556
- Zoro # G2774506
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4x0.70 |
Shank Dia. | 5.00 mm |
Thread Length | 10.00 mm |
Tap Size | M4 |
Overall Length | 55.00 mm |
65% Thread Drill Size | 3.40 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 |
55% Thread Drill Size | 3.50 mm |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
Tap Length Standard | JIS |
Square Size | 4.00mm |
Shank Length | 32.00 mm |
Size | M4 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 55.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 27/64 (C18023)
- AIRCAT 1" Two Jaw Pistol Grip Impact Wrench (1890-P)
- GUARDAIR Long John Non-Conductive Air Gun, 6" (75LJ006AN)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957400)
- OSG Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, Oxide (2992601)
- OSG Spiral Flute Tap, Bottoming, 3 (8013000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (30201601)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985401)
- OSG Spiral Flute Tap, Bottoming, 3 (1755601)
- EMUGE Spiral Flute Tap Semi-Bottoming, 3 Flutes (CU5332005013)
- Osg Taps