Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 31502301
Zoro # G9303332
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16"
- Tap Thread Size 1/2"-20
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.480"
Product Information
- Brand Osg
- MFR # 31502301
- Zoro # G9303332
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-13/16" |
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H4 |
75% Thread Drill Size | 11.40 mm |
Thread Size | 1/2"-20 |
Shank Length | 1 39/64 in |
65% Thread Drill Size | 11.60 mm |
Square Size | 0.3220 in |
55% Thread Drill Size | 11.80 mm |
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 49/64 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut Tool, Thd 4-40, 6-32, 8-32, M3, M4 (SSG 801)
- WESTWARD Drill/Tap/Countersink Bit, 1/4-20x2-1/4 L (6EXL5)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Drywall Impact Reduced Diameter Power Bit, 2-Piece Pack (48-32-4444)
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1747401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716108)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2994501)
- Osg Spiral Flute 3-Flute Taps